- 11 Pieces
- Metric
description
- Ingersoll Rand® long pattern combination wrenches exceed industry standards for length, torque and hardness. Each wrench is constructed of premium chrome vanadium steel with a fine mirror finish. Box ends have a 15-degree offset for better reach and fewer bruised knuckles. All IR wrenches are extra-long pattern for added reach and torque.
features
- SIZES: Long Pattern Combination Wrenches in sizes 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- CONSTRUCTED: From Premium Chrome Vanadium Steel
- ADDED REACH AND TORQUE: 5 Degree Offset on Box End for Added Clearance and Extra-Long Handles for Added Reach and Torque
- INCLUDES: Molded Storage Tray that fits Easily in any Tool Drawer
- QUALITY: Exceeds ANSI Standards for Quality & Function
| No. of Pieces | 11 |
| Standard | Exceeds ANSI Standards for Quality & Function |
| Inch/Metric | Metric |
| Weight | 4.71 LB |
| EAN or UPC | 28907551777 |

