- 11 Pieces
- Inch
description
- Ingersoll Rand SAE long pattern combination wrenches exceed industry standards for length, torque and hardness. Each wrench is constructed of premium chrome vanadium steel with a fine mirror finish. Box ends have a 15-degree offset for better reach and fewer bruised knuckles. All IR wrenches are extra-long pattern for added reach and torque.
features
- SIZES: Long Pattern Combination Wrenches in sizes 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Inch
- FINISHED: Constructed from Premium Chrome Vanadium Steel with 5 Degree Offset on Box End for Added Clearance
- Extra-Long Handles for Added Reach and Torque
- ADDED REACH AND TORQUE: 5 Degree Offset on Box End for Added Clearance and Extra-Long Handles for Added Reach and Torque
- INCLUDES: Molded Storage Tray that fits Easily in any Tool Drawer
- QUALITY: Exceeds ANSI Standards for Quality & Function
| Inch/Metric | Inch |
| Standard | Exceeds ANSI Standards for Quality & Function |
| No. of Pieces | 11 |
| Weight | 5.23 LB |
| EAN or UPC | 28907555782 |

