Skip to content Skip to navigation menu
2 Pieces Steel, Chrome Plated Heavy-Duty Full Tang Capped Screwdriver Set

752060-A

2 Pieces Steel, Chrome Plated Heavy-Duty Full Tang Capped Screwdriver Set
Item #121035158
  • 2 Pieces
2 Pieces Steel, Chrome Plated Heavy-Duty Full Tang Capped Screwdriver Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Pieces

description

  • The Ingersoll Rand® 2 piece capped full tang screwdriver set is designed for tough tasks, including demolition, hammering and high-torque twisting. The 11-1/2 inch long wrench-ready hex shafts are full tang and finished with a handle cap for striking without damaging the durable PVC handles. These industrial-grade drivers exceed ANSI specifications, featuring shafts constructed of (SVCM) Silicon Vanadium Chrome Magnesium for added torque.

features

  • SET INCLUDES: Slotted - 3/8 x 12 Inch, Phillips - #4 x 12 Inch
  • FINISHED: SVCM (Silicon Vanadium Chromium Magnesium) Alloy Steel Blades with Sandblasted and Magnetized Tips
  • INDUSTRIAL GRADE: Full Tang Wrench-Ready Hex Shafts for Added Torque When Needed
  • DURABLE: PVC Handles with Impact-Rated Caps
  • QUALITY: Exceeds ANSI Standards
No. of Pieces 2
Housing Material Steel, Chrome Plated
Standard Exceeds ANSI Standards
Weight 1.72 LB
EAN or UPC 28907550909
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison