The Ingersoll Rand® 2 piece capped full tang screwdriver set is designed for tough tasks, including demolition, hammering and high-torque twisting. The 11-1/2 inch long wrench-ready hex shafts are full tang and finished with a handle cap for striking without damaging the durable PVC handles. These industrial-grade drivers exceed ANSI specifications, featuring shafts constructed of (SVCM) Silicon Vanadium Chrome Magnesium for added torque.
features
SET INCLUDES: Slotted - 3/8 x 12 Inch, Phillips - #4 x 12 Inch
FINISHED: SVCM (Silicon Vanadium Chromium Magnesium) Alloy Steel Blades with Sandblasted and Magnetized Tips
INDUSTRIAL GRADE: Full Tang Wrench-Ready Hex Shafts for Added Torque When Needed
DURABLE: PVC Handles with Impact-Rated Caps
QUALITY: Exceeds ANSI Standards
Standard
Exceeds ANSI Standards
No. of Pieces
2
Housing Material
Steel, Chrome Plated
Weight
1.87 LB
EAN or UPC
28907555812
We're here for you
with Service Centers across the country - We have your back