Skip to content Skip to navigation menu
Chrome Vanadium Steel 10 in Adjustable Wrench

755251X

Chrome Vanadium Steel 10 in Adjustable Wrench
Item #121035153
  • 10 in Overall Length
  • Chrome Vanadium Steel Material
Chrome Vanadium Steel 10 in Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Overall Length
  • Chrome Vanadium Steel Material

description

  • Ingersoll Rand® adjustable wrenches are built from drop-forged chrome vanadium steel and finished with industrial-grade Black Phosphate for maximum durability and corrosion resistance. Wrench jaws have SAE and metric size scales for quick reference and feature a wide jaw design for added range and application. All wrenches are long-pattern for extra reach and thick I-beam handles add rigidity and grip and take the sting out of high torque applications.

features

  • OVERALL LENGTH: 10 Inches
  • FINISHED: Premium Chrome Vanadium Steel Contruction with Industrial Grade Black Phosphate Finish and Extra Long Pattern for Added Torque
  • FUNCTIONAL: Wide Jaw Design for Increased Working Range
  • Laser Etched Size Markeings in both SAE and Metric
  • QUALITY BUILT: Meets or Exceeds ANSI Standards
  • AVAILABLE IN: 8 Inch, 10 Inch, and 12 Inch Lengths
Overall Length 10 in
Standard Meets ANSI Standards
Housing Material Chrome Vanadium Steel
Weight 0.95 LB
EAN or UPC 28907555898
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison