- 8 in Overall Length
description
- Ingersoll Rand? slip joint pliers are made from forged Chrome Moly (CrMo) steel that's fully polished and coated for durability and corrosion resistance. Each tool features a textured double-injection grip for all-day comfort and control on the job. All plier jaws are precision machined for precise fit and cutting edges are induction hardened to stay sharper longer.
features
- OVERALL LENGTH: 8 Inches
- FINISHED: Fully Polished and Coated Forged Chrome Moly Steel Construction that Resists Corrosion and Precision Machined Jaws for Precise Fit
- INDUCTION HARDENED CUTTING EDGES: For Edges that Stay Sharp Longer
- ERGONOMIC: Textured Double-Injection Grip for Added Comfort
- QUALITY BUILT: Meets or Exceeds ANSI Standards
| Housing Material | Chrome Moly Steel |
| Overall Length | 8 in |
| Standard | Meets ANSI Standards |
| Weight | 0.62 LB |
| EAN or UPC | 28907555416 |

