Ingersoll Rand Tech Solutions multi-angle internal/external snap-ring pliers feature jaws that adjust to any angle from 0 to 90 degrees to handle hard-to-reach snap rings. They work equally well on internal and external rings thanks to a quick switch that reverses jaw movement in seconds. Includes 2 sets of tips for added convenience and versatility.
features
OVERALL LENGTH: 8 Inches
ADJUSTABLE JAW ANGLE: From 0 to 90 Degrees
QUICK SWITCH: Tool Free Quick Switch from Internal to External Mode
ERGONOMIC: Textured Double-Injection Grip for Added Comfort
QUALITY BUILT: Meets or Exceeds ANSI Standards
Type
Snap Ring Plier
Housing Material
Chrome Vanadium Alloy Steel
Standard
Meets ANSI Standards
Weight
0.5 LB
EAN or UPC
28907555386
We're here for you
with Service Centers across the country - We have your back