Skip to content Skip to navigation menu
1/2 in Drive Micrometer Torque Wrench

759988

1/2 in Drive Micrometer Torque Wrench
Item #121035164
  • 1/2 in Drive Size
1/2 in Drive Micrometer Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size

description

  • The Ingersoll Rand® 31/8 inch drive micrometer torque wrench exceeds industry standards with +/- 4% accuracy. The easy-read laser-etched dual torque scale and spring-loaded locking collar ensure quick and accurate torque setting. A heavy-duty over-sized knurled aluminum handle provides comfort and control. The reversible ratchet head and wrench shaft are finished in satin chrome for good looks and long life. This precision instrument comes complete with a heavy-duty storage case.

features

  • EASY TO READ: With Easy-Read Etched Dual Torque Scaleds in Foot Pounds and Newton Meters
  • FINISHED: Spring-Loaded Lock Release Collar for Fast Torque Changes
  • Reversible Ratchet Head
  • Over-sized Knurled Aluminum Handle for Comfort and Control
  • INCLUDES: Heavy Duty Storage Case
  • TORQUE RANGE: 60-340Nm (44.25 - 258 FtLbs)
  • QUALITY: Exceeds Industry Standards for Accuracy
Drive Size 1/2 in
Standard Exceeds Industry Standards with +/- 4% Accuracy
Power Source Hand Tool
Weight 5.61 LB
EAN or UPC 28907553092
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison