Ingersoll Rand 90 Tooth Ratchets feature a strong, smooth 90-tooth gear mechanism that generates increased torque and enhanced user control. A 4-degree swing angle makes working in tight spaces easier, while ergonomic double injection handles provide all-day comfort, superior grip and added leverage.
features
OVERALL LENGTH: 9-1/2 Inches
FINISHED: 90 Tooth Precision Machined Gears
Chrome Vanadium Steel with Mirror-Polish Finish
Sealed Head for Increased Durability
ERGONOMIC: Comfort Grip Handle Provides Superior Grip and Added Leverage
QUALITY BUILT: Exceeds ANSI Standards for Torque by 125%
AVAILABLE IN: 1/4 Inch, 3/8 Inch and 1/2 Inch Drive
Handle Type
Injection Handle
Housing Material
Chrome Vanadium Steel
Drive Size
3/8 in
No. of Teeth
90
Standard
Exceeds ANSI Standards
Power Source
Hand Tool
Weight
0.7 LB
EAN or UPC
28907554136
We're here for you
with Service Centers across the country - We have your back