There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Ingersoll Rand 90 Tooth Ratchets feature a strong, smooth 90-tooth gear mechanism that generates increased torque and enhanced user control. A 4-degree swing angle makes working in tight spaces easier, while ergonomic double injection handles provide all-day comfort, superior grip and added leverage.
features
OVERALL LENGTH: 12-1/2 Inches
FINISHED: 90 Tooth Precision Machined Gears
Chrome Vanadium Steel with Mirror-Polish Finish
Sealed Head for Increased Durability
ERGONOMIC: Comfort Grip Handle Provides Superior Grip and Added Leverage
QUALITY BUILT: Exceeds ANSI Standards for Torque by 125%
AVAILABLE IN: 1/4 Inch, 3/8 Inch and 1/2 Inch Drive
Drive Size
1/2 in
Handle Type
Injection Handle
Power Source
Hand Tool
Standard
Exceeds ANSI Standards
No. of Teeth
90
Housing Material
Chrome Vanadium Steel
Weight
1.42 LB
EAN or UPC
28907555829
We're here for you
with Service Centers across the country - We have your back