- Chrome Vanadium Steel Housing Material
- 1/2 in Drive Size
- 72 Teeth
description
- Ingersoll Rand® Technician's Ratchets feature a durable 72-tooth gear mechanism that creates a 5-degree swing angle for speed and efficiency. Full spiral-machined handles feel great and offer added comfort for high torque applications. They're constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Oversize ratchet switches make for quick direction changes, while compact teardrop ratchet heads add strength and durability.
features
- FINISHED: 72 Tooth Precision Machined Gears
- Chrome Vanadium Steel with Mirror-Polish Finish
- Sealed Head for Increased Durability
- ERGONOMIC: Spiral-Machined Handle offers Added Comfort
- QUALITY BUILT: Exceeds ANSI Standards
- AVAILABLE IN: 1/4 Inch, 3/8 Inch and 1/2 Inch Drive
| Standard | Exceeds ANSI Standards |
| Power Source | Hand Tool |
| Housing Material | Chrome Vanadium Steel |
| No. of Teeth | 72 |
| Drive Size | 1/2 in |
| Weight | 1.14 LB |
| EAN or UPC | 28907555850 |

