- 550 lb Capacity
- 10 ft Lift Height
- 6 ft Pendent Control
- Hoist
description
- The ARO 7700 and 7790 Series was designed specifically for heavy-duty industrial applications. Simple, rugged and reliable, these hoists are constructed with few moving parts for easy repair and less downtime.
features
- Ideal for high-duty cycles and when operating loads are near maximum capacity
- Exceptional slow-speed control provides superior "spotting" characteristics
- Motor and gearing provide faster lift speeds with low air consumption
- Powerful, self-cooling rotary motors keep hoists at peak performance at high temperatures
- Brake control easily adjusts to meet specific load ranges
- Meets ASME B30.16 specifications
| No. of Falls | 1 |
| Lifting Speed [Max] | 82 ft/min |
| Material | Steel Snap Hooks |
| Type | Pendent Control |
| Capacity Wt. [Nom] | 550 lbs |
| Handle Length | 6 ft |
| Air Consumption [Min] | 70 ft3/min |
| Headroom | 17 in |
| Lift Height | 10 ft |
| Weight | 41.0 LB |


