- 3000 bpm Blows/Minute
- 1/4 in Air Inlet
description
- Perfect for general assembly and light duty cutting and hammering, the 772 Lightweight Riveter has a unitized "easy-out" throttle mechanism
features
- Durable: The Lightweight Hammer is sturdy enough to hold up in the toughest working environments.
- Versatile: The 772 comes with two retainers for use with a wide variety of accessories.
- Lightweight: As its name suggests, the 772 won’t slow you down due to muscle fatigue.
| Air Consumption | 12 ft3/min |
| Retainer Type | Quick Change |
| Bore Dia. | 0.8 in |
| Stroke Length | 2.25 in |
| Inlet Size | 1/4 in NPT(F) |
| Hose Size [Min] | 5/8 in |
| Length | 7 3/8 in |
| Blows/Impacts Per Minute | 3000 blows/min |
| Handle Type | Pistol Grip |
| Blows/Minute | 3000 bpm |
| Shank Diameter | 0.401 in |
| Pressure | 90 psi |
| Type | Utility Hammer |
| Hose Size | 0.3125 in |
| Chisel Type | Flat |
| Air Inlet Type | NPT |
| Warranty | 1 Year |
| Duty Rating | Heavy Duty |
| Series | 772 |
| Standard | CE |
| Air Inlet | 1/4 in |
| Power Source | Air Powered |
| Air Pressure | 90 psi |
| Shank Size | 0.401 in |
| Shank Type | Round |
| Air Consumption [Average] | 15 cfm |
| Weight | 4.2 LB |
| EAN or UPC | 663023012483 |

