- Pneumatic Style
- 1100 lb Capacity
- 10 ft Lift Height
- Steel Chain container
description
- 7700 Series chain hoists have been designed specifically for heavy-duty industrial applications. Simple, rugged and reliable, these hoists are constructed with few moving parts for easy repairs and less down time. These hoists come complete with 10 feet of standard lift and either 6 feet of pendant control or 6 feet of pull chain control.
features
- Meets ASME B30.16 specifications.
- Exceptional slow-speed control provides superior spotting characteristics and ability to confidently "inch" loads into position.
- Ideal for high duty cycles and when operating loads are near maximum capacity.
- Powerful, self-cooling rotary motors keep hoists at peak performance at high temperatures.
- Brake control easily adjusts to meet specific load ranges.
- Motor and gearing provides faster lift speeds with low air consumption.
- Compared to roller chain, link chain lasts longer, handles heavier loads and is better for high duty cycles.
- Pendant or pull chain control responds immediately to operator's commands
| Lift Height | 10 ft |
| Reeving | Single |
| Control | Pendant |
| Suspension Type | Steel Snap Hook |
| Hoist Mount | Hook |
| Capacity | 1100 lb |
| Lifting Speed | 41 fpm |
| Warranty | 1 Year |
| Weight | 0.0 LB |

