- Pistol Grip Handle
- 2000 rpm Maximum Free Speed
- Keyless Chuck
- 3/8 in Drive Size
description
- A classic pistol-shaped 3/8" air drill with a keyless chuck and is great for honing, reaming or drilling holes.
applications
- These drills are designed for drilling, valve guide reaming and cylinder honing operations.
features
- Reliable: With a sturdy aluminum housing and variable speed throttle, you can be sure you’ll be able to control your tool and trust that it’ll perform the way you want it to. Comes with a 1-year warranty.
| Chuck Type | Keyless |
| Air Consumption | 4 cfm, 113 lpm |
| Drive Size | 3/8 in |
| Actuation | Trigger |
| Air Pressure | 90 psi |
| Collet Size | 3/8-24 |
| Style | Air |
| Air Inlet | 1/4 in NPT |
| Sound Pressure | 83 Db(A) |
| Bearing Type | Double Row Ball |
| Warranty | 1 Year |
| Handle Material | Aluminum |
| Handle Type | Pistol Grip |
| Free Speed [Max] | 2000 rpm |
| Hose Size [Min] | 3/8 in |
| Duty Rating | Industrial |
| Air Consumption @ Load | 26 cfm, 736 lpm |
| Housing Material | Aluminum |
| Stall Torque | 2.65 in-lb, 0.3 nm |
| Weight | 0.2 LB |
| EAN or UPC | 663023019826 |

