- 3/8" Capacity
- 1/2 hp
- 2,000 rpm
- Reversible
description
- Use this economical, high quality 3/8" drill for all of your general-purpose drilling, honing, reaming, and hole sawing. With its reversible 1/2 hp motor, you can also drive and remove screws, including backing out tight screws without a struggle.
features
- Reversible motor with a quick reverse lever
- Variable-speed throttle
- Handles smoothly, a lightweight, compact drill
| NPTF Size | 1/4 in |
| Chuck Capacity | 3/8 in |
| Air Consumption [Max] | 4 ft3/min |
| Rotation Speed | 2000 rpm |
| Weight | 2.8 LB |

