- 2000 rpm
- NPT Air Inlet Type
- 1/4 in Air Inlet
- 3/8 in Minimum Hose Size
description
- A classic pistol-shaped air drill, the ⅜” comes in multiple configurations and is great for honing, reaming or drilling holes.
applications
- Sheet metal
- Wood
- Composites
features
- Multiple Configurations: Whether you want the solid connection of a keyed chuck or the versatility of a keyless version, this series of ⅜” Air Drill has an option for you.
- Reversible and Non-Reversible: The ⅜” Air Drill comes in a traditional, non-reversible model as well as a reversible one that allows you to choose between forward and reverse
- RELIABLE: With a sturdy aluminum housing and variable speed throttle, you can be sure you’ll be able to control your tool and trust that it’ll perform the way you want it to.
- 1 Year Warranty
| Bearing Type | Ball & Roller |
| Warranty | 1 Year |
| Chuck Type | Keyless |
| Air Consumption [Max] | 26 ft3/min |
| Air Consumption | 4 ft3/min |
| Height Over Spindle | 5.05 in |
| Inlet Pressure | 90 psi |
| Chuck Capacity | 3/8 in |
| Chuck Size | 3/8 in |
| Duty Rating | General Duty |
| Series | 7802 and 7803 Pneumatic Reversible Drill |
| Housing Material | Aluminum |
| Head Style | Pistol Grip |
| Rotation Speed | 2000 rpm |
| Air Pressure | 90 psi |
| Air Inlet | 1/4 in |
| Exhaust Location | Handle |
| Spindle Thread Size | 3/8-24 |
| Air Inlet Type | NPT |
| Air Consumption [Average] | 29.7 cfm, 841 I/min |
| Free Speed | 2000 rpm |
| Air Consumption @ Load | 24.3 cfm, 841 I/min |
| Actuation | Trigger |
| Type | Super Duty |
| NPTF Size | 1/4 in |
| Handle Type | Pistol Grip |
| Handle Material | Aluminum |
| Hose Size [Min] | 3/8 in |
| Gear Train | Planetary |
| Length | 7.400 in |
| Hose Size | 0.375 in |
| Power Source | Air Powered |
| Inlet Size | 1/4 in |
| Control Type | Reversible, Trigger |
| Weight | 0.2 LB |
| EAN or UPC | 663023019741 |

