- Air Shears
- 4200 strokes/min
- 1/4" NPT(F)
features
- Cuts squares, angles, and circles
- Long-life tool with heavy duty cutting blades
- Shears most types of plastics and all types of aluminum, tin, and steel
| Inlet Size | 1/4 in NPT(F) |
| Air Consumption | 4 ft3/min |
| Cutting Capacity1 | 20 gauge (steel) [Max] |
| Control Type | Trigger |
| Length | 9.400 in |
| Handle Type | Pistol |
| Cycle Rate | 4200 strokes/min |
| Air Consumption @ Load | 21 ft3/min |
| Hose Size [Min] | 0.375 in |
| Weight | 7.05 LB |
| EAN or UPC | 663023019802 |

