- Drill
features
- Compact size, ergonomics, excellent power-to-weight ratios and durability distinguish the Ingersoll Rand line of air drills for production and maintenance applications
- All drills for production applications share key features such as double row ball bearing construction, which assures a maximum TIR of 0.005" for precise, concentric holes
- Quick reverse lever
- Variable speed throttle for starting holes easily
- Heavy-duty ball and needle bearing
- More power and long tool life
- Planetary gear reduction balances the load
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in |
| Manufacturer Name | Ingersoll-Rand |
| Control Type | Trigger |
| NPTF Size | 1/4 in |
| Air Consumption @ Load | 27 in3/min |
| Chuck Type | Keyed |
| Air Consumption [Average] | 4 ft3/min |
| Handle Type | Pistol |
| Series | 7802 and 7803 Pneumatic Reversible Drill |
| Length | 7.090 in |
| Chuck Size | 1/2 in |
| Free Speed | 500 rpm |
| Chuck Capacity | 1/2 in |
| Noise Level | 83 dBA |
| Weight | 4.15 LB |
| EAN or UPC | 663023001906 |

