- Pistol Grip Handle
- 500 rpm Maximum Free Speed
- Keyless Chuck
- 1/2 in Drive Size
description
- A classic pistol-shaped 1/2” air drill with a feather trigger for variable speed options and a keyless chuck. This drill is great for honing, reaming or drilling holes.
applications
- These drills are designed for drilling, valve guide reaming and cylinder honing operations.
features
- Reliable: With the durability of its aluminum housing, you can count on this tool to be reliable and work well time after time. Comes with a 1-year warranty.
| Air Inlet | 1/4 in NPT |
| Sound Pressure | 83 Db(A) |
| Warranty | 1 Year |
| Style | Air |
| Air Pressure | 90 psi |
| Hose Size [Min] | 3/8 in |
| Handle Type | Pistol Grip |
| Duty Rating | Industrial |
| Chuck Type | Keyless |
| Air Consumption | 4 cfm, 113 lpm |
| Actuation | Trigger |
| Housing Material | Aluminum |
| Air Consumption @ Load | 27 cfm, 765 lpm |
| Stall Torque | 10.6 in-lb, 1.2 nm |
| Free Speed [Max] | 500 rpm |
| Bearing Type | Double Row Ball |
| Collet Size | 3/8-24 |
| Handle Material | Aluminum |
| Drive Size | 1/2 in |
| Weight | 0.2 LB |
| EAN or UPC | 663023019833 |

