- 500 rpm
- NPT Air Inlet Type
- 1/4 in Air Inlet
- 3/8 in Minimum Hose Size
description
- The ½” Air Drill is a traditionally pistol shaped drill. With a feather trigger for variable speed options and a number of different configurations, this drill is as versatile as it is efficient.
applications
- Sheet metal
- Wood
- Composites
features
- Multiple Configurations: The ½” Air Drill comes in multiple configurations, with both reversible and non-reversible models available, as well as keyed and keyless chuck options.
- Reliable: With the durability of its aluminum housing, you can count on this tool to be reliable and work well time after time.
| Control Type | Trigger, Reversible |
| Air Pressure | 90 psi |
| Air Consumption | 4 ft3/min |
| Chuck Size | 1/2 in |
| Air Consumption [Average] | 31.58 cfm, 891 I/min |
| Air Consumption [Max] | 27 ft3/min |
| Actuation | Trigger |
| Free Speed | 500 rpm |
| Height Over Spindle | 5.65 in |
| Power Source | Air Powered |
| Duty Rating | General Duty |
| Housing Material | Aluminum |
| Hose Size | 0.375 in |
| Warranty | 1 Year |
| Spindle Thread Size | 3/8-24 |
| Handle Type | Pistol Grip |
| NPTF Size | 1/4 in |
| Air Inlet Type | NPT |
| Chuck Capacity | 1/2 in |
| Exhaust Location | Handle |
| Length | 8.700 in |
| Head Style | Pistol Grip |
| Series | 7802 and 7803 Pneumatic Reversible Drill |
| Chuck Type | Keyed |
| Air Inlet | 1/4 in |
| Bearing Type | Ball & Roller |
| Inlet Size | 1/4 in |
| Rotation Speed | 500 rpm |
| Handle Material | Aluminum |
| Air Consumption @ Load | 26.1 cfm, 891 I/min |
| Gear Train | Planetary |
| Type | Heavy Duty |
| Hose Size [Min] | 3/8 in |
| Weight | 4.3 LB |
| EAN or UPC | 663023000190 |

