- 500 rpm
- NPT Air Inlet Type
- 1/4 in Air Inlet
- 3/8 in Minimum Hose Size
description
- A classic pistol grip air drill, specifically designed to meet ATEX Zone 1 or Zone 2 requirements, come in multiple configurations and is great for honing, reaming or drilling holes. ATEX Markings: ATEX 2014/34/EU and Ex h IIA T6 Gb X ISO 80079-36 Certified
features
- Multiple Configurations: Whether you want the solid connection of a keyed chuck or the versatility of a keyless version, this series of ⅜” Air Drill has an option for you.
- Reversible and Non-Reversible: The ⅜” Air Drill comes in a traditional, non-reversible model as well as a reversible one that allows you to choose between forward and reverse
- RELIABLE: With a sturdy aluminum housing and variable speed throttle, you can be sure you’ll be able to control your tool and trust that it’ll perform the way you want it to.
- 1 Year Warranty
- ATEX Markings: ATEX 2014/34/EU and Ex h IIA T6 Gb X
- ISO 80079-36 Certified
| Chuck Capacity | 1/2 in |
| Handle Type | Pistol Grip |
| Free Speed | 500 rpm |
| Spindle Thread Size | 3/8-24 |
| Actuation | Feather-Touch Trigger |
| Chuck Type | Keyless |
| Gear Train | Planetary |
| Power Source | Air Powered |
| Air Pressure | 90 psi |
| Bearing Type | Ball & Roller |
| Series | 7802 and 7803 Pneumatic Reversible Drill |
| Exhaust Location | Handle |
| Standard | Atex 2014/34/Eu, Ex H Iia T6 Gb X, ISO 80079-36 |
| Housing Material | Aluminum |
| Air Consumption [Average] | 31.58 cfm, 891 I/min |
| Air Inlet | 1/4 in |
| Air Consumption @ Load | 26.1 cfm, 891 I/min |
| Air Inlet Type | NPT |
| Warranty | 1 Year |
| Head Style | Pistol Grip |
| Height Over Spindle | 7.05 in |
| Hose Size [Min] | 3/8 in |
| Handle Material | Aluminum |
| Duty Rating | Atex/Hazardous Duty |
| Weight | 0.0 LB |

