- Drill
features
- Double row ball bearing construction ensures maximum TIR of 0.005" for precise, concentric holes
- Variable speed control permits slow speed starting and high speed for fast drilling
- Skinsulate housing for operator comfort and productivity
- Cantilever-mounted planetary gears are easily accessible without need to press from gear frame simplifies maintenance
| Torque [Max] | 185 in lb |
| Inlet Pressure | 90 psi |
| Center to Side Distance | 7/8 in |
| Chuck Size | 1/2 in |
| Hose Size | 0.3125 in |
| Inlet Size | 1/4 in NPT |
| Type | Straight Drill |
| Spindle Thread | 3/8 in x 24 |
| Control Type | Mechanical Variable |
| Free Speed | 900 rpm |
| Handle Type | Pistol Grip |
| Length | 8 3/4 in |
| Air Consumption | 25 ft3/min |
| Noise Level | 82 dBA |
| Weight | 4.1 LB |
| EAN or UPC | 663023012568 |

