- Production Angle Drill
- 26.0 ft3/min
- 900 rpm
- 1/4" (NPT)
features
- Maximum TIR runout of .005" ensures precision holes for critical applications
- Infinitely variable speed allows slow speed starting and high speed drilling
- Angle head may be rotated 360° to allow ideal orientation with the throttle
- Ergonomically designed housing provides a secure surface for operator grip
- Modular design allows maximum parts interchangeability and easy, low cost maintenance
| Type | Right Angle Drill |
| Torque [Max] | 170 in lb |
| Center to Side Distance | 11/16 in |
| Height | 3.590 in |
| Free Speed | 900 rpm |
| Hose Size | 0.25 in |
| Air Consumption | 26 ft3/min |
| Length | 11.060 in |
| Chuck Type | Keyed |
| Control Type | Lever Throttle |
| Inlet Size | 1/4 in NPT |
| Inlet Pressure | 90 psi |
| Handle Type | Inline |
| Spindle Thread | 3/8 in x 24 |
| Chuck Size | 3/8 in |
| Weight | 3.32 LB |

