- 36,000 bpm
- 1.5 ft³/min Air Flow
- 6.4" Length
description
- A comfortable, easy-to-use tool for marking products or tooling for identification.
applications
- Marking welds for identification
- Scribing lines on glass for cutting
features
- 6' x 1/8" air hose
- Medium point
| Blows/Impacts Per Minute | 36000 blows/min |
| Air Consumption [Max] | 1.5 ft3/min |
| Sound Level | 79 dB |
| Length | 6.400 in |
| Weight | 4.8 LB |
| EAN or UPC | 663023097220 |

