- Obsolete
| Temperature Range [Max] | 175 °F |
| Type | Safety Blow Gun |
| Style | Air Shield Tip |
| Tip | Air Shield |
| Body Material | Composite |
| Temperature Range [Min] | 32 °F |
| Throttle | Lever |
| Inlet Pressure [Max] | 250 psi |
| Port Type | NPTF |
| Weight | 0.25 LB |
| Temperature Range [Max] | 175 °F |
| Type | Safety Blow Gun |
| Style | Air Shield Tip |
| Tip | Air Shield |
| Body Material | Composite |
| Temperature Range [Min] | 32 °F |
| Throttle | Lever |
| Inlet Pressure [Max] | 250 psi |
| Port Type | NPTF |
| Weight | 0.25 LB |