- 900 bpm Blows/Minute
- 3/8 in Air Inlet
- NPT Air Inlet Type
- 1.06 in Bore Diameter
description
- The Ingersoll Rand 9001 Series are versatile tools for most of your construction and demolition needs. The 9-inch stroke length rivet busters come with either a threaded retainer, or a grooved barrel spring lock retainer for increased ease of steel changing.
features
- Versatile: From bridge deck work to rivet removal to general concrete demolition, the 9001 Series can take on any job you want to throw at it.
- Durable: In addition to its versatility, the 9001 Series of rivet busters will hold up to repeated wear and tear in a variety of harsh environments.
- Swan Neck Handle: The 9001 rivet buster comes with an open swan neck handle for better performance in tight spaces.
- Directional Exhaust: The 9001 Series expels exhaust in multiple areas so it never interferes with your workspace.
| Air Consumption [Max] | 40 ft3/min |
| Handle Type | Swan Neck |
| Air Consumption @ Load | 40 cfm, 1133 I/min |
| Inlet Size | 1/2 in |
| Air Consumption | 41 cfm |
| Retainer Type | Threaded Barrel With Lock Clip |
| Hose Size [Min] | 1/2 in |
| Length | 22 1/2 in |
| Control Type | On/Off - Outside Trigger |
| Cycle Rate | 900 blows/min |
| Weight | 30.35 LB |
| EAN or UPC | 663023033426 |

