- Ultra Coolant
- 5 L Bottle
- Used w/ Rotary Screw Air Compressors
description
- Ingersoll Rand's Ultra Coolant is an engineered polyglycol-based coolant designed to achieve peak compressor performance for contact cooled rotary screw air compressors. Ultra Coolant's unique formulation allows for long life, excellent cooling performance, and improved compressor efficiency.
features
- Two years (8,000 hours) useful life for reduced lubricant and disposal costs
- Up to 75% lower carryover than mineral oils and PAOs for less fluid for makeup and less contamination
- Superior compressor performance for excellent cooling and better efficiency
| Container Type | Bottle |
| Container Size | 5 L |
| Use With | All Sizes |
| Accessory Type | 5 L Ultra Coolant |
| Weight | 11.22 LB |
| EAN or UPC | 663023046877 |


