- Pneumatic Digger
- 2350 blows/min
- 3/8" (NPT)
features
- Lightweight for medium and horizontal use 93A1
- Medium weight for medium density earth and light demolition 95LA3
- Extra long nozzles for reduced wear and long life
| Air Consumption [Max] | 45 ft3/min |
| Hose Size | 0.5 in |
| Inlet Size | 3/8 in NPT |
| Control Type | On/Off - Inside 3 Finger Trigger |
| Pressure | 90 psi |
| Length | 18 7/8 in |
| Noise Level | 95 dBA |
| Handle Type | Back D-Handle |
| Cycle Rate | 2350 blows/min |
| Bit/Blade Mounting Type | Hex w/Collar |
| Chuck Size | 7/8 x 3-1/4 in |
| Retainer Type | Sleeve |
| Weight | 23.65 LB |
| EAN or UPC | 663023036366 |

