- 2350 Blows/Minute
- 2.5 in Stroke Length
- 7/8 x 3 1/4 in Shank Size
description
- Ideal for digging clay, frozen ground, horizontal concrete demolition, tunneling, and bridgework, the 93 Series diggers can tackle almost anything. With a short, powerful 2.5 inch piston stroke and multiple configurations available, you can remove material quickly and easily.
features
- Access: The 93 Series features a tease throttle for maximum precision, coupled with a D-shape handle to allow access to tighter spaces.
- Durability: With a rubber buffer retainer to absorb shock and protect the tool, the 93 Series diggers will last for years.
- Reliability: The side exhaust and steel cone increase user safety and productivity for better use every time.
- Weight: Built with premium materials, the 93 Series diggers are lightweight and easy to use.
| Retainer Type | Hitch |
| Actuation | Inside Trigger |
| Warranty | 1 Year |
| Housing Material | Aluminum |
| Air Consumption @ Load | 45 cfm, 12.74 lpm |
| Shank Type | Hex |
| Air Inlet | 3/8 in NPT |
| Shank Size | 7/8 x 3 1/4 in |
| Hose Size [Min] | 1/2 in |
| Handle Type | D-Handle |
| Blows/Minute | 2350 |
| Air Pressure | 90 psi |
| Stroke Length | 2.5 in |
| Style | Air |
| Power Source | Air |
| Weight | 22.05 LB |

