- Ingersoll Rand 93LA1
- 93 Series Diggers
- Digger
| Series | 93 Series Diggers |
| Hose Size [Min] | 1/2 in |
| Shank Size | 7/8 x 3 1/4 in |
| Handle Type | D-Grip |
| Length | 18 7/8 in |
| Retainer Type | Latch |
| Weight | 25.05 LB |
| EAN or UPC | 663023012698 |
| Series | 93 Series Diggers |
| Hose Size [Min] | 1/2 in |
| Shank Size | 7/8 x 3 1/4 in |
| Handle Type | D-Grip |
| Length | 18 7/8 in |
| Retainer Type | Latch |
| Weight | 25.05 LB |
| EAN or UPC | 663023012698 |