- 1850 Blows/Minute
- 4 in Stroke Length
- 7/8 x 3 1/4 in Shank Size
description
- The 95 Series diggers are meant for heavy duty work, from foundation work, to piping, to break demolition. With a 4 inch piston stroke, and a steel cone, these diggers will not let you down.
features
- Weight: With a die cast aluminum handle and housing, the 95 Series is as lightweight as it is powerful, making hard work easy.
- Durability: Built with premium materials, the 95 Series can withstand harsh conditions and repeated drops without affecting its performance.
- Reliability: The 95 Series is equipped with rubber buffer retainers to absorb shock and prolong the life of your tool.
| Air Inlet | 3/8 in NPT |
| Shank Size | 7/8 x 3 1/4 in |
| Blows/Minute | 1850 |
| Air Consumption @ Load | 47 cfm, 1331 lpm |
| Stroke Length | 4 in |
| Retainer Type | Sleeve |
| Air Pressure | 90 psi |
| Actuation | Inside Trigger |
| Housing Material | Aluminum |
| Style | Air |
| Power Source | Air |
| Warranty | 1 Year |
| Handle Type | D-Handle |
| Shank Type | Hex |
| Hose Size [Min] | 1/2 in |
| Weight | 29.65 LB |

