- Digger
features
- D" handle grip
- Extra long nozzles for long life
- Three finger trigger
- Durable for medium density earth and light demolition
- Great for heavier digging, foundation work, pipeline and utility work as well as heavier concrete, bridge and brick demolition
| Shank Size | 7/8 in x 3 1/4 in |
| Handle Type | D-Handle |
| Retainer Type | Latch |
| Shank Type | Hex |
| Air Consumption @ Load | 47 ft3/min |
| Blows/Impacts Per Minute | 1850 blows/min |
| Inlet Size | 3/8 in NPTF |
| Hose Size [Min] | 0.5 in |
| Length | 21.880 in |
| Weight | 30.48 LB |
| EAN or UPC | 663023012704 |

