- Digger
features
- Lightweight for medium and horizontal use 93A1
- Medium weight for medium density earth and light demolition 95LA3
- Extra long nozzles for reduced wear and long life
| Hose Size | 0.5 in |
| Bit/Blade Mounting Type | Hex w/Collar |
| Control Type | On/Off - Inside 3 Finger Trigger |
| Length | 21 7/8 in |
| Air Consumption [Max] | 47 ft3/min |
| Cycle Rate | 1850 blows/min |
| Handle Type | Back D-Handle |
| Inlet Size | 3/8 in NPT |
| Noise Level | 95 dBA |
| Pressure | 90 psi |
| Retainer Type | Latch |
| Chuck Size | 1 x 4-1/4 in |
| Weight | 32.57 LB |
| EAN or UPC | 663023012711 |

