- 300 rpm Free Speed
description
- The reversible 9 Series Angle Stall nutrunners are great for any application using soft pull materials.
features
- Durable: With a precision shutoff clutch that has been tested to one million cycles without failure, you can count on this tool to deliver the performance you expect from it.
- Easy to Maintain: This tool is easy to maintain thanks to a non-lube motor and easy servicing with a spanner wrench.
- Accuracy: With this tool you'll be able to complete any job with precision.
| Handle Type | Right Angle |
| Actuation | Lever |
| Air Consumption @ Load | 65 cfm |
| Handle Material | Aluminum |
| Spindle Size | 1/2 in |
| Free Speed | 300 rpm |
| Clutch Type | Stall |
| Torque Range | 0 - 984 in-lb, 0 - 111.5 nm |
| Spindle Type | Square |
| Duty Rating | Super Duty |
| Air Inlet Type | NPT |
| Warranty | 1 Year |
| Exhaust Location | Side |
| Hose Size [Min] | 1/2 in |
| Reversible | Yes |
| Series | 9 Series Angle Stall |
| Housing Material | Aluminum |
| Retainer Type | Pin Detent |
| Product Type | Handheld |
| Air Inlet | 1/2 in |
| Power Source | Air Powered |
| Weight | 8.6 LB |
| EAN or UPC | 663023085722 |

