Skip to content Skip to navigation menu
DXS2 3/4 in Square Drive Standard Friction Ring and Thru-Hole Anvil

A61H

DXS2 3/4 in Square Drive Standard Friction Ring and Thru-Hole Anvil
Item #120952342
  • 3/4 in Drive Size
  • Square Drive Type
DXS2 3/4 in Square Drive Standard Friction Ring and Thru-Hole Anvil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Drive Size
  • Square Drive Type

features

  • Compatible with all DXS2 tools.
  • Versatility meets power in the Ingersoll Rand patented Drive Xchange System™ which lets you switch out anvils without clunky adapters that drain your tool's power.
  • Maintain the torque power output by replacing your worn anvil in less than a minute.
  • More impact power transfer compared to common socket adapters.
Warranty 1-Year
Drive Type Square
Anvil Length Standard
Retainer Type Friction Ring and Thru-hole
Drive Size 3/4 in
Weight 1.76 LB
EAN or UPC 663023170725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison