- Swivel Inlet
- 1/2 in
features
- For use on drills, screwdrivers, Impactools, angle wrenches, grinders, polishers, sanders, etc
- The Swivel-It? is a bi-directional 360° air line universal. The Swivel-It? relieves operator fatigue by allowing the air hose to hang straight down to the floor regardless of tool position
- Do not use with percussive tools
| Thread Size | 1/2 |
| Flow | 65 ft3/min |
| Type | Swivel Air Inlet |
| Weight | 1.0 LB |
| EAN or UPC | 663023042954 |

