- Swivel Inlet
- 3/8 in
features
- For use on drills, screwdrivers, Impactools, angle wrenches, grinders, polishers, sanders, etc
- Do not use with percussive tools
- The Swivel-It? is a bi-directional 360° air line universal. The Swivel-It? relieves operator fatigue by allowing the air hose to hang straight down to the floor regardless of tool position
| Flow | 45 ft3/min |
| Thread Size | 3/8 |
| Type | Swivel Air Inlet |
| Weight | 0.1 LB |
| EAN or UPC | 663023088433 |

