- Industrial Riveters
- 3200 blows/min [Max]
- 1/4" NPT(F)
features
- Accurate and easily controlled tease throttle
- Standard beehive retainer - allows use of a wide variety of accessories
- Built-in power regulators on A1 and B1 Models
| Pressure | 90 psi |
| Handle Type | Straight |
| Hose Size | 0.3125 in |
| Inlet Size | 1/4 in NPT(F) |
| Cycle Rate [Max] | 3200 blows/min |
| Shank Diameter | 0.401 in |
| Length | 6 25/32 in |
| Air Consumption [Max] | 12 ft3/min |
| Riveting Capacity | 1/8 in (Duraluminum) |
| Weight | 3.85 LB |
| EAN or UPC | 663023086439 |

