- Industrial Riveters
- 1725 blows/min [Max]
- 1/4" NPT(F)
features
- Accurate and easily controlled tease throttle
- Standard beehive retainer - allows use of a wide variety of accessories
- Built-in power regulators on A1 and B1 Models
| Hose Size | 0.3125 in |
| Pressure | 90 psi |
| Shank Diameter | 0.401 in |
| Air Consumption [Max] | 13 ft3/min |
| Riveting Capacity | 1/4 in (Duraluminum) |
| Cycle Rate [Max] | 1725 blows/min |
| Inlet Size | 1/4 in NPT(F) |
| Length | 8 3/4 in |
| Handle Type | Pistol |
| Weight | 4.2 LB |
| EAN or UPC | 663023009421 |

