- 6 in Stroke Length
- 1120 Blows/Minute
- 0.8 in Bore
description
- The AVC Series Industrial Aerospace Riveters boast flexible configurations to suit your needs. It’s easily controlled and has a built-in power regulator that allow you to change power on the job with no downtime. It also includes a standard beehive retainer that allows use of a wide variety of accessories.
applications
- These riveters are used for lightweight riveter applications in the aerospace market.
features
- Beehive Retainer: Includes a standard spring beehive retainer that allows use of a wide variety of accessories.
- Built-in Power Regulator: Allows you to change power on the job with no downtime.
- Material Riveting Capacity: 3/8" (10mm) aluminum and dural and soft iron.
| Retainer Type | Spring Beehive |
| Warranty | 1 Year |
| Sound Pressure | 92.6 Db(A), 103.6 Db(A) |
| Hose Size [Min] | 1/2 in |
| Blows/Minute | 1120 |
| Duty Rating | Industrial |
| Air Pressure | 90 psi |
| Standards | CE |
| Shank Size | 0.498 in |
| Actuation | Trigger |
| Housing Material | Aluminum |
| Shank Type | Round |
| Handle Type | Offset |
| Stroke Length | 6 in |
| Air Inlet | 1/4 in NPT |
| Air Consumption | 14 cfm |
| Bore Dia. | 0.8 in |
| Weight | 5.85 LB |
| EAN or UPC | 663023083711 |

