- Industrial Riveters
- 1120 blows/min [Max]
- 1/4" NPT(F)
features
- Accurate and easily controlled tease throttle
- Standard beehive retainer - allows use of a wide variety of accessories
- Built-in power regulators on A1 and B1 Models
| Air Consumption [Max] | 14 ft3/min |
| Handle Type | Pistol |
| Shank Diameter | 0.498 in |
| Length | 13 15/16 in |
| Inlet Size | 1/4 in NPT(F) |
| Cycle Rate [Max] | 1120 blows/min |
| Hose Size | 0.5 in |
| Riveting Capacity | 5/16 in (Duraluminum) |
| Pressure | 90 psi |
| Weight | 8.0 LB |
| EAN or UPC | 663023086446 |

