- Lithium Ion and Nickel Cadmium
- 7.2 - 19.2 V
- Battery Charger
description
- Innovative battery charger digitally communicates with every IQv series battery to identify its chemistry, voltage and condition to optimize the charging cycle. Unique Renew feature counters memory effect to extend the usable life of the battery.
features
- Charges IQv series batteries (7.2V NiCad, 14.4V NiCad and 19.2 Li-Ion)
- Optimizes charge through digital communication with batteries
- Constant monitoring for safe trickle charge
- Onboard charge level gauge displays charge of both Li-Ion and NiCad batteries
- Advanced diagnostics identifies and alerts user of memory effect or degradation
- Renew feature restores dead batteries to like-new capacity, extending pack life up to three times longer than competitors
- Separate power cord and internal voltage switch allows charger to work anywhere in the world
- Energy Reduction: Uses less energy than competing products with same function and purpose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| For Use With | All Ingersoll Rand IQv Batteries |
| Type | Li-Ion and Ni-Cad |
| Voltage Rating | 120 |
| Battery Life | N/A |
| Battery Capacity (Amp-Hrs) | N/A |
| Weight | 1.78 LB |
| EAN or UPC | 663023034232 |
-
Eco-Friendly


