- Compact Battery Charger
description
- The BC1124 Compact Battery Charger charges all battery models in the IQV20™ family. Now in a more compact size that saves space in your workshop, but still packed with features!
applications
- For use with any Ingersoll Rand IQV20™ Lithium-Ion Batteries: BL2012, BL2013, BL2022, or BL2023
features
- 4 Amp charge rate optimized for BL2012 and BL2022 batteries
- Quad-LED state of charge indicator with audible chime on charge completion
- Wall-mountable in vertical or horizontal orientation
- For use with any Ingersoll Rand IQV20 Lithium-Ion Batteries
includes
- Detachable 6-foot AC Cable (North America - Type A Plug)
| Voltage | 20 VDC |
| Length | 5.9 in |
| Height | 2.8 in |
| Warranty | 1-Year |
| Charge Time | 60 min |
| Width | 4.5 in |
| Weight | 3.0 LB |
| EAN or UPC | 840462301075 |

