- Steel Housing Material
- 11000 lb Capacity
description
- The BCT Series 1-10 metric ton capacity beam clamps provide a temporary or permanent mount to a wide range of tapered or flat beams. They are the ideal rigging device for lifting, pulling or suspending loads. These units have been designed and verified to achieve a minimum design factor of 5:1 for vertical lifting with powered or manual hoists or winches, meeting ASME B30.16 and ASME B30.7. Quick and simple installation is achieved without tools. Units accommodate hook-mounted hoist or load blocks with minimal loss of headroom. The clamp jaws are designed to reduce beam stress by applying the load inside of the flange edge.
features
- Quick installation by hand
- Designed and verified to achieve a minimum design factor of 5:1 for vertical lifting with powered or manual hoists or winches, meeting ASME B30.16 and ASME B30.7.
- Metric rated for vertical lifting or in-line pulling at 2200 lbs (1000 kg) per ton.
- Each unit is serialized, supplied with a test certificate and manual.
- Ideal rigging devices for lifting, pulling or suspending loads.
- Units accommodate hook-mounted hoist or load blocks with minimal loss of headroom.
- Low-headroom design adjusts to fit a wide range of flat or tapered beams
- The clamp jaws are designed to reduce beam stress by applying the load inside of the flange edge.
| Beam Flange Width [Min] | 15.6 in, 320 mm |
| Beam Flange Width [Max] | 3.15 in, 80 mm |
| Housing Material | Steel |
| Lifting Point | Shaft |
| Standard | ASME B30.16 And ASME B30.7 |
| Capacity | 11000 lb |
| Weight | 35.0 LB |

