- 7.2V Lithium Ion Battery
- Minimum 1000 recharges
description
- Smart voltage in a lightweight package. Integrated microprocessor circuitry optimizes charging, protects cells and enhances performance. Unique on-battery digital display indicates charge level with the touch of a button. Patented IQv grip twist-to-lock battery interface ensures snug battery-tool connection with little risk of battery dislodging.
features
- Battery charge level gauge displays how much charge is left in the battery at any time
- At 2.4 A-h, up to 30% higher capacity than NiCad
- No memory effect
- Fade-free power
- Consistent performance for the life of the pack
includes
- Two-year (or 1,000 recharges) battery limited warranty
- Registration required (irtool.com/cordless)
| Type | Battery, Li-lon |
| Battery Life | Minimum 1,000 recharges |
| Battery Capacity (Amp-Hrs) | 2.4 |
| Voltage Rating | 7.2 V |
| Weight | 0.8 LB |
| EAN or UPC | 663023034270 |
-
No Air Shipping -
Eco-Friendly



