- 19.2V Lithium Ion Battery
- Minimum 1000 recharges
description
- Smart voltage in a lightweight package. Integrated microprocessor circuitry optimizes charging, protects cells and enhances performance. Unique on-battery digital display indicates charge level with the touch of a button. Patented IQv grip twist-to-lock battery interface ensures snug battery-tool connection with little risk of battery dislodging.
features
- Battery charge level gauge displays how much charge is left in the battery at any time
- More than 35% lighter than 18 V NiCad or 28 and 36 V Li-Ion packs
- At 2.4 A-h, up to 30% higher capacity than NiCad
- No memory effect
- Fade-free power
- Consistent performance for the life of the pack
- Energy Reduction: Uses less energy than competing products with same function and purpose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Voltage Rating | 19.2 V |
| Battery Life | Minimum 1,000 recharges |
| Battery Capacity (Amp-Hrs) | 2.4 |
| Type | Battery, Li-lon |
| Weight | 1.5 LB |
| EAN or UPC | 663023034294 |
-
No Air Shipping -
Eco-Friendly



