Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
IQV20 Series 20 V Lithium-Ion Battery

BL2010

SUPERSEDED TO INGR_BL2022, MTRL - 111919888
Item #103669010
  • 20V Lithium-Ion Battery
IQV20 Series 20 V Lithium-Ion Battery
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 20V Lithium-Ion Battery

description

  • The IQV20 Series, high-power extended life 20 V Lithium-ion battery delivers a high-charge capacity with low internal impedance for maximum power delivery and run-time. Complete with an intelligent Battery Management System (BMS), the IQV20 battery provides power-level and current control from the battery to the switch to the motor.
For Use With W1750, W7250
Series IQv20
Type Battery
Voltage Rating 20 V
Weight 1.77 LB
EAN or UPC 663024005408
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison