- 20 V Voltage Rating
applications
- For use with any Ingersoll Rand IQV® 20 Series power tool.
includes
- Battery
| Voltage Rating | 20 V |
| For Use With | Ingersoll-Rand 20V Cordless Tools |
| No. Of Batteris Included | 10 |
| Series | QV20 |
| Battery Chemistry | Lithium-Ion |
| Family Name | 5 Ah Li-Ion 20V DC Battery |
| Warranty | 3 Year |
| Battery Capacity | 5 Ah |
| Weight | 2.013 LB |

