- 40 VDC Voltage
description
- The IQV40 Series high-power, 40-volt lithium-ion battery delivers a high-charge capacity with low internal impedance for maximum power delivery and run-time. Complete with an intelligent Battery Management System (BMS), the IQV40 battery provides power-level and current control from the battery to the switch to the motor for increased torque and runtime.
features
- Durability: The intelligent Battery Management System allows the battery to communicate with the tool and charger to offer triple battery protection, prevent over loading over charging and over discharging for longer tool and battery life.
- Compatibility: For use with any Ingersoll Rand IQV40™ series cordless tool.
| No. of Battery cells | 10 |
| Voltage | 40 VDC |
| Battery Capacity | 2.5 Ah, 100 Wh |
| Power Source | Battery Powered |
| Weight | 2.0 LB |

